Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Dial Wrench, 1/4"
Mfr # 815719
Zoro # G3704047
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE NIST-Traceable Tabulated Certification
- Measurement Type SAE
- Size 1/4" Square Drive
- Length 10.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # 815719
- Zoro # G3704047
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/4" Square Drive |
Length | 10.3" |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE NIST-Traceable Tabulated Certification |
Measurement Type | SAE |
Item | Dial Wrench,1/4" |
Description
Dial Wrench,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Adj. Wrench Set, Ins., 8", 10", 12", 3 Pc. (76290)
- MAKITA Makita® XT261M 18V LXT 4.0Ah Li-Ion Cordless 2Pc Kit Hammer Drill/Impact Driver XPH10Z, XDT11Z (XT261M)
- KESON 100 m Tape Measure, 1/2 in Blade (OTR-100M)
- J.W. WINCO GN253-25-1/4X20-55 Tapered Bumper Natural Rubber-Tapped (253-25-1/4X20-55)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- LDS INDUSTRIES Line Wrench Set 4 Pcs Sae (1010734)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 3/8"Dr, 7-7/8" (KTI-22092)
- GEARWRENCH 10 Piece 120XP™ Universal Spline XL Flex Head GearBox™ Ratcheting Metric Wrench Set (86126)
- Sturtevant Richmont Ratcheting Wrenches & Sets