Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Dial Wrench, 12.3"
Mfr # 815703
Zoro # G3703870
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE NIST-Traceable Tabulated Certification
- Measurement Type SAE
- Length 12.3"
- Size 3/8" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # 815703
- Zoro # G3703870
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 12.3" |
Size | 3/8" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE NIST-Traceable Tabulated Certification |
Measurement Type | SAE |
Item | Dial Wrench,12.3" |
Description
Dial Wrench,12.3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE OXYGEN SENSOR SOCKET (LI12100)
- LENOX Hole Saw (LXAH378)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x3/8x1x2-11/16 (C33203)
- POWERBUILT 8" Long Nose Pliers (640393)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Dial Wrench, 3/8", SAE or Metric: SAE (815701)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 15/16" (KTI-41330)
- PROTO 20 pc. Black Chrome Ratcheting Wrench Set (JSCV-20S) (JSCV-20S)
- Sturtevant Richmont Ratcheting Wrenches & Sets