Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Dial Wrench, 1/2"
Mfr # 815710
Zoro # G3703898
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE NIST-Traceable Tabulated Certification
- Measurement Type SAE
- Size 1/2" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # 815710
- Zoro # G3703898
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/2" Square Drive |
Length | 52.837cm |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE NIST-Traceable Tabulated Certification |
Measurement Type | SAE |
Item | Dial Wrench,1/2" |
Description
Dial Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blade Type Fuse Assrtmnt Adj Red Tray, (8657RCP)
- GENERAL TOOLS Needle File Set, Swiss, 5-1/2 In. L (707475)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 70.0 CFM, Handle Type: T-Grip (MX60B)
- LISLE FEELER GAUGE DELUXE (LI68100)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Dial Wrench, 3/8", SAE or Metric: SAE (815701)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- CRAFTSMAN V-Series(TM) Met Reversible Ratcheting C (CMMT87375V)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 8mm (81665)
- Sturtevant Richmont Ratcheting Wrenches & Sets