Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Dial Wrench, 1/2"
Mfr # 815705
Zoro # G3703922
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE NIST-Traceable Tabulated Certification
- Measurement Type SAE
- Length 20.8"
- Size 1/2" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 815705
- Zoro # G3703922
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 20.8" |
Size | 1/2" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE NIST-Traceable Tabulated Certification |
Measurement Type | SAE |
Item | Dial Wrench,1/2" |
Description
Dial Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Ivory Colored Plastic Click Rotary Dimmer Knobs 6PK (77982)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 1/4-E (C73016)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1804100)
- MCGUIRE NICHOLAS Quad Carpenter Pouch (23020-Q)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96002)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1/2" (KTI-41316)
- APEX TOOL GROUP WRENCH SET COMBO RATCH 12 PT SAE XL13 P (GWR85199)
- Sturtevant Richmont Wrenches