Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Dial Wrench, 1"
Mfr # 815722
Zoro # G3703977
Free Shipping & Returns
$1,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE NIST-Traceable Tabulated Certification
- Measurement Type SAE
- Length 46-1/2"
- Size 1" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # 815722
- Zoro # G3703977
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 46-1/2" |
Size | 1" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE NIST-Traceable Tabulated Certification |
Measurement Type | SAE |
Item | Dial Wrench,1" |
Description
Dial Wrench,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, SAE, Solid Round, 1/4" (401L20)
- MILWAUKEE TOOL Chuck Key (48-66-3280)
- IRWIN BOTTOM TAP 1/4""-20NC CD (1791137)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YV01)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Dial Wrench, 3/8", SAE or Metric: SAE (815701)
- LDS INDUSTRIES Line Wrench Set 4 Pcs Sae (1010734)
- K-TOOL INTERNATIONAL Metric Combo Wrench 33mm (KTI-41833)
- Sturtevant Richmont Ratcheting Wrenches & Sets