Shop All Socket Extensions
Sturtevant Richmont
15 Degree Angled Extension 3/8" Dr, 6" L, 1 Pieces
Mfr # 819504
Zoro # G3704808
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 6"
- Features These Extensions are Designed For Use With LTC, SLTC, and SLTC-FM Preset Torque Wrenches; 15-Degree Bend in the Extension; Fastener Engagement Will be 15 Degrees Off Tool Centerline
- Size 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 819504
- Zoro # G3704808
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Features | These Extensions are Designed For Use With LTC, SLTC, and SLTC-FM Preset Torque Wrenches; 15-Degree Bend in the Extension; Fastener Engagement Will be 15 Degrees Off Tool Centerline |
Number of Pieces | 1 |
Item | 15 Degree Angled Extension |
Description
Extension,15 deg.,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3" 3-Jaw Plain Back Lathe Chuck (3900-0031)
- KNIPEX Wire Strippers, 6 1/4" 4-in-1 Electricia (13 02 160 SB)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #33 (47767)
- FACOM 30mm Drive, Metric Socket, 6, 12 Points (FM-76.30)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-1/8L)
- WILLIAMS Locking Extension Bar 3/8" Dr, 24" L, 1 Pieces, Chrome plated (31028)
- KNAPE & VOGT Knape & Vogt Kv6400 P22 Ss 22 In. Full Extension Drawer Slide - Stainless Steel (KV6400 P22 SS)
- CRESCENT 3/8" Drive Extension 10" (CDTA10C)
- KO-KEN Wobble-Fix Extension Bar 75mm 3/8 Sq. Drive (3763-75)
- TEKTON 1/4 Inch Drive Extension Set, 2-Piece (9, 12 in.) (SHA90009)
- WESTWARD Socket 1/4 in Dr, 1 in L, Chrome (20HX23)
- Sturtevant Richmont Sockets & Ratchets