Shop All Socket Extensions
Sturtevant Richmont
15 Degree Angled Extension 3/8" Dr, 4" L, 1 Pieces
Mfr # 819487
Zoro # G3704799
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 4"
- Features These Extensions are Designed For Use With LTC, SLTC, and SLTC-FM Preset Torque Wrenches; 15-Degree Bend in the Extension; Fastener Engagement Will be 15 Degrees Off Tool Centerline
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 819487
- Zoro # G3704799
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 4" |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Features | These Extensions are Designed For Use With LTC, SLTC, and SLTC-FM Preset Torque Wrenches; 15-Degree Bend in the Extension; Fastener Engagement Will be 15 Degrees Off Tool Centerline |
Number of Pieces | 1 |
Item | 15 Degree Angled Extension |
Description
Extension,15 deg.,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51214MM)
- CRAFTSMAN Wrenches, 11/16" 72 Tooth 12 Point SAE R (CMMT42566)
- SUNEX 3/8" Dr. 1/4" Male Pipe Plug Socket (308PC)
- K-TOOL INTERNATIONAL 1/4", 3/8" Drive SAE, 9 pcs (KTI-22600)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Extension w.wobble-drive L.52 mm d.23 mm (13010005)
- GREY PNEUMATIC Extension 3/8" Dr, 12" L, 1 Pieces (1152E)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 5 in. (S-205P)
- ITL Insulated Socket Extension 6 in L, 1 Pieces, Chrome (01778)
- URREA Extension quick release 3/8" X 6 (526006QR)
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EB)
- TENG TOOLS 1/4INCHDR.EXT.BARS (M140020-C)
- Sturtevant Richmont Sockets & Ratchets