Stufurhome

Stufurhome ST3001CH Jackson Single Hole Faucet; Chrome


product price: $131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Remodel your outdated bathroom decor by installing a faucet that transforms it with a contemporary style like the Stufurhome Jackson Single Hole Faucet. This faucet offers a superb flow rate of 1.2 gpm at 60 PSI. It is made of solid brass and features scratch-proof body, handle and spout. Designed for single-hole basins, this faucet comes with a built-in Swiss-made Neoperl Aerator that helps in preventing water splashing and wastage. Moreover, Kerox tap cartridges perfectly balance the water pressure and offer a leak-free use for around 5 million times.

Features
  • Single handle faucet
  • Faucet body and handle are constructed of solid brass with minimum 59% cooper content
  • Conserve water without compromising water flow with the built in Swiss-made Neoperl Aerator
  • This aerator softens the stream of water to save water and prevent splashing
  • Kerox cartridges that lasts for up to 5 million uses
  • Designed to be resistant to dirt and scratches
  • Easy to maintain and install
  • All installation hardware is included
  • Pull-up rod and 600 mm length #304 stainless steel braided hose included with purchase
  • Spout Reach 4.4 in.
  • Spout Height 4.13 in.
  • Lift rod drain assembly included
Specifications
  • Color Finish: Chrome
  • Pressure (PSI): 60
  • Flowrate (gpm): 1.2
  • Material: Brass
  • Style: Modern/Contemporary
  • Installation Type: Single Hole
  • Dimension: 6.5" H x 1.625" W x 4.375" L
  • Weight: 3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.