Stufurhome ST1001CH Adler Single Hole Faucet; Chrome
Mfr # ST1001CH
Zoro # G304039703
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stufurhome
- MFR # ST1001CH
- Zoro # G304039703
- UPC # 869915000112
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
Uplift the dull ambience of your bathroom by complementing it with an interesting fusion of functionality and style in the form of the Adler Single Hole Faucet by Stufurhome. Designed for installation in a single hole, this sturdy faucet is constructed using solid brass and offers a maximum flow rate of 1.2 gpm at 60 PSI. A glistening chrome or matte black finish enhances the grace of this tap, while a well-designed spout and smooth top handle make usage extremely convenient. Featuring a built-in Swiss-made Neoperl Aerator and Kerox cartridges, this leak-proof faucet delivers a soft stream of water, which helps in preventing splashes and wastage. Easy to install, clean and maintain, this faucet has a single handle operation that continues to up to 5 million uses.
Features- Single hole, single handle faucet
- Faucet body and handle are constructed of solid brass with minimum 59% cooper content
- Conserve water without compromising water flow with the built in Swiss-made Neoperl Aerator
- This aerator softens the stream of water to save water and prevent splashing
- Kerox cartridges that lasts for up to 5 million uses
- Designed to be resistant to dirt and scratches
- Easy to maintain and install
- All installation hardware is included
- Pull-up rod and 600 mm length #304 stainless steel braided hose included with purchase
- Spout Reach 4.5 in.
- Spout Height 3.5 in.
- Lift rod drain assembly included
- Color Finish: Chrome
- Pressure (PSI): 60
- Flowrate (gpm): 1.2
- Material: Brass
- Style: Modern/Contemporary
- Installation Type: Single Hole
- Dimension: 6.75" H x 1.625" W x 5.5" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 5" Aluminum Part D Socket Weld (3E50DSWALT)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/2 in Pipe Size (837-251)
- ZORO SELECT 3/8" x 1/8" FNPT 304 SS Reducing Coupling (40RC111N038018)
- THRIFCO PLUMBING 2 Inch PVC Comp. M Adapter (6622186)
- DELTA Single Handle Bathroom Faucet (574-SSMPU-DST)
- KOHLER Single-Handle Bathroom Sink Faucet 1.2 GPM in Polished Chrome (35907-4-CP)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA Pivotal: Single Handle Mid-Height Vessel Bathroom Faucet (699-KS-PR-DST)
- DELTA Saylor Single Handle Bathroom Faucet (536-CZMPU-DST)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- Stufurhome Bathroom Sink Faucets & Accessories