Stufurhome NW-3322DO 33 in. Overmount Stainless Steel 2-Hole Double Bowl Kitchen Sink
Mfr # NW-3322DO
Zoro # G103902765
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stufurhome
- MFR # NW-3322DO
- Zoro # G103902765
- UPC # 856569003767
- Country of Origin China
- Category Kitchen Sinks
Description
Equip your dream kitchen with a perfect blend of form and utility in the form of the Overmount Stainless Steel Kitchen Sink with Two Faucet Holes. This kitchen sink is made of premium quality 18-gauge thick, 304 stainless steel for offering durable usage over a long period of time. It features a double sink basin that gives you a lot of convenience in washing the dishes. While the angled drain grooves help direct water toward the drain and strainer, its unique multi-layer undercoating makes sure that you get minimum noise when using the sink in kitchen. Wearing a scratch-resistant satin finish, the Overmount Stainless Steel Kitchen Sink is certainly a value addition to your personal or commercial kitchen.
Features- Overmount Stainless Steel 2-Hole Double Bowl Kitchen Sink
- Size: 33 in.
- Dimension: 9" H x 22" W x 33" L
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Connector, 1/4'' Tube Size, White, 10 PK (PP3208U7W)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type L (LH04005)
- PARKER 1/4" Flare Brass Union 90 Degree Elbow 10PK (155F-4)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve Single Union (SUV150FP)
- STERLING Southhaven Top-Mount Single-Bowl Kitchen Sink, 25" X 22" X 6-1/2" (11403-4-NA)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610)
- RUVATI 32" Undermount Kitchen Sink 30/70 Double Bowl 16 Gauge SS (RVM5307)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1418)
- WHITEHAUS Noah Plus 16 Gauge Sgl Bowl Linen Textured Dual-Mount Sink Set, Brass (WHNPL2918-B)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-SN)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27641)
- Stufurhome Kitchen Sinks