Stufurhome Marla 30 inch Single Sink Bathroom Vanity with Mirror
Mfr # HD-6868-30-CR
Zoro # G104141538
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stufurhome
- MFR # HD-6868-30-CR
- Zoro # G104141538
- UPC # 856569009073
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Infuse a new realm of luxury to your bathroom space by including the Stufurhome Marla Single Sink Bathroom Vanity Set. Featuring a solid wood construction for long-lasting durability, this vanity set create a classic vintage look with their clean and crisp lines. A radiant white finish wraps the entire unit in a stunning look and beautifully contrasts with a carrara white marble top to create an impressive design. Four rectangular legs grace the base and are followed by an open shelf, while functional drawers at top are provided with brushed nickel hardware and DTC soft-closing drawers to meet your storage needs. Under-mount porcelain basin and a wood frame mirror further enhance the utility of this unit. Three pre-drilled faucet holes and backsplash come included with these vanity sets.
Features- Adds mordern flair to any space
- Includes designer brushed nickel drawer hardware
- Ample storage space for toiletries
- Allows for easy plumbing and faucet installation
- Handcrafted and hand-finished
- Solid wood construction
- Oval undermount porcelain basin
- DTC soft-closing drawers
- Brushed nickel hardware
- Wood framed mirror
- Two functional drawers
- Backsplash included
- Faucet not included
- Top Color: Carrara
- Cabinet Color: White
- Size: 30 in.
- Number of Drawers: 2
- Sink Type: Undermount
- Faucet Holes: 3
- Faucet Spacing: 8 in widespread
- Mirror Size: 31.5" H x 1.0" D x 28" L
- Dimension: 34.5" H x 22" W x 30" L
- Weight: 119 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Accessory Ebv1004A Edf Conv Kit G2 To Ecos 1.6/1.1 (3375450)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-3-4)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size (838-420)
- LEGEND VALVE 3/4" BRONZE UNION NO LEAD (310-144NL)
- LAVIVA Wimbledon, 24, Espresso Cabinet & Black Wood Counter (313YG319-24E-BW)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Coffee Mat Tenor 24in Doors (00590120106)
- BASICWISE White Modern Wooden Dressing Table with Drawer, Mirror and Shelves for The Dining Room, Entryway (QI004241L.WT)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- ELEGANT DECOR 32 Inch Single Bathroom Vanity In Blue (VF18832BL)
- KOHLER Tresham 24" Vanity (2604-1WA)
- KD GABINETES 37 x 22 in. Charlotte Cultured Marble Rectangular Vanity Top, Midnight Chrome (KD2741704)
- Stufurhome Bathroom Vanities with Tops