Shop All Washroom Accessories
Studio Silversmiths
StudioSilversmiths 43589 13 in. Square Mirror Tray - 8 Pack
Mfr # 43589
Zoro # G904157104
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Studio Silversmiths
- MFR # 43589
- Zoro # G904157104
- UPC # 678976435890
- Country of Origin China
- Category Washroom Accessories
Description
Features
- Ideal for an elegant display
- Measures: 13 in.
- Material: Glass
- Shape: Octagon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2" MNPT x FNPT Ductile Iron Spring Check Valve (4RK71)
- DELTA Cartridge, ForTub and Shower (RP47201)
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- SYMMONS Temptrol Volume Control Spindle Kit (TA-25B)
- GROHE Universal Pull Out Spray Brushed Nickel (46875EN0)
- ZORO SELECT Shower Rod, Polished Chrome Finish, 72"L (15123)
- MOEN Exposed 5' Shower Rod Satin Stainless Steel (63-5-HD)
- TATARA GROUP Metropolitan Boutique Tissue (MET9H)
- DELTA Delta Instit Parts Vacuum Breaker Repair (060302A)
- GROHE Universal Cap Chrome (46672000)
- Studio Silversmiths Washroom Accessories