Shop All Serving Plates and Bowls
Studio Silversmiths
StudioSilversmiths 30031 Renaissance Footed Platter
Mfr # 30031
Zoro # G203963109
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Studio Silversmiths
- MFR # 30031
- Zoro # G203963109
- UPC # 678976300310
- Country of Origin China
- Category Serving Plates and Bowls
Description
Features
- Size: Large
- Collection: Renaissance
- Product Type: Platter
- Materials: Glass
- Style: Vine and Leaf
- Measures: 10 x 4 in. diameter
- Color: Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ice Bag, 18x9 In., 1.20 mil, Pk1000 (5DTW0)
- TRUE Spring Kit, Door (875587)
- COMPONENT HARDWARE NP Die Cast App Leg, 3/8-16 x 5/8" L Flan (AE60-1453)
- DUNKIN Coffee, 8.14 oz Net Wt, Ground, PK22 (881334012682)
- TABLECRAFT Vertigo Appetizer Cone, Blk, 5"X9" (AC59)
- TUXTON CHINA 7.5 in. Concentrix Plate - Cilantro - 2 Dozen (CTA-074)
- TABLECRAFT Straight Sided Bowl, Nsf, Wht, 10"X3" (M4004WH)
- CRESTWARE Bouillon Cup, 8 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP12)
- WORLD TABLEWARE Endurance 5.25" 3.5 oz. Cream White Fruit Bowl, PK36 (END-20)
- G.E.T. ENTERPRISES 5 Compartment Bento Tray (171-I)
- CAMBRO Camwear 18" 20.2 qt. Polycarbonate Unbreakable Pebble Plastic Bowl (PSB18176)
- Studio Silversmiths Serving Plates and Bowls