Shop All Desks
Studio Designs
StudioDesigns 55123 Study Corner Desk - Silver & Black
Mfr # 55123
Zoro # G803915072
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Studio Designs
- MFR # 55123
- Zoro # G803915072
- UPC # 17342551237
- Country of Origin China
- Category Desks
Description
The Study Corner Desk is a compact practical design that fits in any corner to provide a large workspace with a small footprint. This efficient workstation is perfect for a variety of needs, from computer center to homework and crafting. Furthermore, the top shelf is perfect for additional supplies or a computer monitor.
Features- Color - Silver / Black
- Multipurpose Desk for Writing, Laptop or Computer Use
- Laminated Wood Desk with Powder
- Coated Steel Frame for Durability
- Four Floor Levelers for Stability
- Main Top Workspace - 46 W x 23.5 D in.
- Top Shelf - 46 W x 15.5 D in.
- Bottom Shelf - 43 W x 23.5 D in.
- Overall Dimension - 46 W x 23.5 D x 42.25 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Beach, 80 in wide x 40 in high (BG-WW-BCH-80)
- INVAL Multi-Level Writing Desk 47.2 in. W Rectangular Tobacco Chic with One Drawer (ES-14803)
- EDGEMATE Cherry Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.CH)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS148 (OS148ES)
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, White (QI003558.W)
- REGENCY Back to Back Desk, 46" D, 36" W, 42" H, Mahogany, Laminate Board (LSSDSD3646MH)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110889-32)
- UNION & SCALE 29.3 in D, 59.7" W, 28.8" H, White/Aluminum, Laminated Wood (UN59691-CC)
- SAUDER Barrister Lane L-Desk Sao A2 , Two drawers feature metal runners and safety stops (418270)
- Studio Designs Desks