Shop All Desks
Studio Designs
StudioDesigns 55122 Study Corner Desk - Pink
Mfr # 55122
Zoro # G303701168
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Studio Designs
- MFR # 55122
- Zoro # G303701168
- UPC # 17342551220
- Country of Origin China
- Category Desks
Description
The Study Corner Desk is a compact practical design that fits in any corner to provide a large workspace with a small footprint. This efficient workstation is perfect for a variety of needs, from computer center to homework and crafting. Furthermore, the top shelf is perfect for additional supplies or a computer monitor.
Features- Color - Pink
- Multipurpose Desk for Writing, Laptop or Computer Use
- Laminated Wood Desk with Powder
- Coated Steel Frame for Durability
- Four Floor Levelers for Stability
- Main Top Workspace - 46 W x 23.5 D in.
- Top Shelf - 46 W x 15.5 D in.
- Bottom Shelf - 43 W x 23.5 D in.
- Overall Dimension - 46 W x 23.5 D x 42.25 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 69 in. W x 64 in. L (527393)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Full (GPKI709302)
- HASTINGS HOME 9 W X 13 L X 3 H (900387ZFT)
- ZORO SELECT Flat File Cabinet Base, Open Base, Putty (2CLE1)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7760)
- REGENCY 36 D X 71 W X 29 H, Mahogany, Wood (LDSCCL7124MH)
- REGENCY 49 in D X 124.5 in W X 45.5 in H, Cherry, Wood, Plexi (77312CH)
- ALERA Reception Desk, 35-1/2 in D X 71" W X 42.5" H, Modern Walnut, Woodgrain Laminate (VA327236WA)
- BOSS Reception Desk, 48" X (N168-M)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Sarum Twill, Laminate wood, metal (VL23BS7230-8827)
- GEC Offices To Go„¢ Desk Shell - 60" x 30" - Artisan Gray (SL6030DS-AGL)
- Studio Designs Desks