Shop All Desks
Studio Designs
StudioDesigns 55120 Study Corner Desk - Blue
Mfr # 55120
Zoro # G303701328
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Studio Designs
- MFR # 55120
- Zoro # G303701328
- UPC # 17342551206
- Country of Origin China
- Category Desks
Description
The Study Corner Desk is a compact practical design that fits in any corner to provide a large workspace with a small footprint. This efficient workstation is perfect for a variety of needs, from computer center to homework and crafting. Furthermore, the top shelf is perfect for additional supplies or a computer monitor.
Features- Color - Blue
- Multipurpose Desk for Writing, Laptop or Computer Use
- Laminated Wood Desk with Powder
- Coated Steel Frame for Durability
- Four Floor Levelers for Stability
- Main Top Workspace - 46 W x 23.5 D in.
- Top Shelf - 46 W x 15.5 D in.
- Bottom Shelf - 43 W x 23.5 D in.
- Overall Dimension - 46 W x 23.5 D x 42.25 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Adjustable Professional Equipment Cart, PKEQ38 (PKEQ38)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Black/White) (120014DOQ)
- SAUDER Cannery Bridge Credenza Sm A2 (429513)
- BESTAR Norma L-Shaped Desk, Black & Bark Gray (181420-000018)
- BOSS Reception Desk, 42" W, Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base, Driftwood (N180-DW)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38180.N.S)
- SAFAVIEH Hilda Desk Chair, Grey (FOX8509B)
- PROGRESSIVE FURNITURE Progressive Furniture T360-71 Home & Office Desk & Vanity; Caramel (T360-71)
- TECHNI MOBILI Techni Mobili RTA-B002-GPH06 Rolling Laptop Cart with Storage - Graphite (RTA-B002-GPH06)
- Studio Designs Desks