Studio Designs

StudioDesigns 50707 48 in. Colorado Desk - Black & Silver & Clear Glass


product price: $166.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Colorado Desk features a clear, tempered, safety glass (with black stripes), and a criss-cross leg pattern in silver and black. The center shelf can hold necessary paperwork, or light office supplies.

Features
  • Color - Black / Silver / Clear Glass
  • 8 mm Tempered Glass for Safety
  • Heavy Gauge Steel Construction for Durability
  • Six Floor Levelers for Stability
  • Additional Under Desktop Storage Shelf - 41 W x 12.5 D in.
  • Desktop - 47.25 W x 23.5 D in.
  • Overall Dimension - 47 W x 23.5 D x 29.25 H in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.