Shop All Arts & Crafts
Studio Designs
StudioDesigns 13346 Solano Adjustable Drafting Table - Charcoal & Clear Glass
Mfr # 13346
Zoro # G504159560
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Studio Designs
- MFR # 13346
- Zoro # G504159560
- Country of Origin China
- Category Arts & Crafts
Description
Our Solano Adjustable Drafting Tables brighten up your work area so your creative juices can run free. Don't be fooled by it's simple design. It's triangular shape keeps it rock steady, and four floor levelers help if your floors are less than perfect. All this plus a convenient shelf for your "go to" supplies.
Features- Color - Charcoal / Clear Glass
- Height Adjusts from 29.5 in. to 39.5 in. Flat
- Angle Adjusts from Flat to 80 Degrees
- Wood Top 41.5 W x 30 D in.
- Storage Shelf - 33 W x 6.5 D in.
- Pencil Ledge - 24 W in.
- Four Floor Levelers
- Overall Dimension - 41.75 W x 30 D x 29.5 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO BY PELOUZE Digital Portable Digital Scale 100 lb. Capacity (PEL1776111)
- MELISSA & DOUG Slice and Bake Cookie Set - Wooden Play Food (4074)
- OHAUS Weigh Below Hook, Ranger 3000, Valor 7000 (30037450)
- MANTA RAY Manta Ray S8724 Double Mite Activity Center with 2 Mega Trays And Casters (S8724)
- CRAYOLA Metallic Crayons, Regular Size, 24 Colors Per Set, 144PK (528815)
- RAIKA Scrapbook Album Brown (RM 106 BROWN)
- PACON Kraft Paper Roll, 36"x1000ft., Natural (5836)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- CREATIVITY STREET Paint Cup, Non-Spill, w/Brush Holder, PK10 (5104)
- CRAYOLA Washable Paint, 6 Colors, Blue/Green/Orange/Purple/Red/Yellow, 2 oz (542400)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- Studio Designs