Shop All Arts & Crafts
Studio Designs
StudioDesigns 10076 Futura Craft Station - Red & Black Glass
Mfr # 10076
Zoro # G004163951
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Studio Designs
- MFR # 10076
- Zoro # G004163951
- UPC # 17342100763
- Country of Origin China
- Category Arts & Crafts
Description
The perfect multi-functional contemporary table - the Futura Craft Station is great for drafting, drawing, or crafting. Features include a large pencil drawer.
Features- Color - Red/Black Glass
- Tempered Safety Glass Top
- Can be used as a Light Table
- Top Angle Adjustment from Flat to 35 Degrees
- Three Plastic Molded Slide-Out Drawers for Storage which can be mounted on the Left or Right side of the table
- Four Removable Side Trays for Supplies
- Heavy Gauge Steel Construction for Durability
- Four Floor Levelers for Stability
- Slide-Up Pencil Ledge - 24 in.
- Pencil Drawer Dimension - 9.5 W x 28 D in.
- Main Work Surface - 38 W x 24 D in.
- Overall Dimension - 43.25 W x 24 D x 31.5 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS White Name Tent Cardstock, PK100 (87587)
- REGISTRY Adhering Baggage Claim Tag, 1000PK (U72ABTAH)
- ROARING SPRING PAPER PRODUCTS Composition Book, 5x5 Graph, 100 Sheets, 9.75in. x 7.5in., Green Marble, 6PK (77255)
- LEXMARK Black Toner Cartridge 3,000 yield (B231000)
- CRAYOLA Washable Paint, Violet, Gallon (5421285040)
- LODGE Casserole 3 Qt Red Enamel (EC3CC43)
- PACON Spectra Art Tissue, 10lb., 20"x30", PK100 (58516)
- ARTSTRAWS Paper Tubes, Thin, Assorted Colors, 4mm, PK1800 (PAC9230)
- SCHOOL SMART ART MARKER CHISEL TIP ST/12 PK (6773-12ASST)
- UNIVERSAL Construction Paper, 76lb, 9 x 12, Assorted, PK200 (UNV20900)
- TAMIYA PAINT Tamiya Paint TAM81363 0.7 oz Acrylic XF63; German Gray (TAM81363)
- Studio Designs