Studio Designs

Studio Designs 51201 Laptop Cart w - Mouse Chrome - Clear


product price: $121.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Overall Dimensions: 20" W x 18.5" D x 26 ~ 36.5" H
  • Main Work Surface: 20" x 18.5"
  • 5- Height Adjustments from 30" to 37"
  • Multifunction Cart
  • Tempered Safety Glass
  • Sliding Mouse Pad W/Cup Holder: 20" x 9"
  • Bottom Shelf : 19.5" x 7.25"
  • Casters for Mobility with 2 Locking
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.