Studio Designs

Studio Designs 50101 L Cart Silver - Clear Glass


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Overall Dimensions: 27" x 18.75" x 29" H
  • Main Work Surface: 23" L x 18.75" D
  • Metal Sliding Keyboard: 22.5" L x 11" D
  • Bottom Shelf / CPU Holder: 23" L x 16" D
  • Tempered Safety Glass
  • Powder Coated Steel for Durability
  • Casters for Mobility with 2 Locking
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.