Shop All Task Chairs
Studio Designs
Studio Designs 18522 Mode Chair - Black
Mfr # 18522
Zoro # G603771762
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Seat
- Standards ANSI/BIFMA Certified
- Includes (1) Backrest; (1) Seat; (1) Base; (1) Metal Plate; (1) Backrest Bar; (1) Gas Lift; (1) Cover; (1) Backrest Adjustment Unit; (5) Casters; Mounting Hardware
- Color Black
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Studio Designs
- MFR # 18522
- Zoro # G603771762
- UPC # 17342185227
- Country of Origin China
- Category Task Chairs
Dimensions
Height | 42 in |
Width | 21 in |
Depth | 21 in |
Maximum Seat Height | 21 in |
Height Adjustment Type | Pneumatic |
Minimum Seat Height | 17 in |
Details
Features | Adjustable Seat |
Standards | ANSI/BIFMA Certified |
Includes | (1) Backrest; (1) Seat; (1) Base; (1) Metal Plate; (1) Backrest Bar; (1) Gas Lift; (1) Cover; (1) Backrest Adjustment Unit; (5) Casters; Mounting Hardware |
Color | Black |
Style | Task Chair |
Base Shape | 5-Star |
Assembly Required | Yes |
Seat Features | Height Adjustment |
Base Material | Nylon |
Number of Casters | 5 |
Description
Overall Dimensions: 24"W x 34" - 39"H. Unique Design contours to your body. Pneumatic Seat Height Adjustment. Five Star Nylon Base. Casters for Mobility. Meets / Exceeds ANSI-BIFMA Standards .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Task Chair, Loop, Black (B6406)
- ZORO SELECT Black Guest Chair, 24" W 22-1/2" L 30-1/4" H, Fixed, Fabric Seat (36FK03)
- ATLAS COMMERCIAL PRODUCTS Folding Bar Stool with Backrest, Black (FBS2BLCK)
- COVIDIEN Disposable Underpads, 23 in x 36 in, PK75 (6418N)
- HON Leather Task Chair, Black (H5701.SB11.T)
- ZORO SELECT Leather Task Chair, 24-, No Arm, Black (452R29)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- DREAMSEAT Curve Task Chair with Penn State Nittany Lions Logo (XZOCCURVE-PSCOL13210)
- BOSS Task Chair, Fixed, Black (B670-BK)
- FLASH FURNITURE Mesh Ergonomic Chair, Red Mesh (BL-X-5M-RED-GG)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- Studio Designs Office Chairs