Studio Designs

Studio Designs 13382 Pro Stitch Sewing Machine Hobby & Computer Table with Fold-Down Top; Height Adjustable Platform & Metal Mesh Storage Drawers & Shelves; White & Concrete


product price: $322.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Pro Stitch Sewing Machine Table with Storage is part of the Sew Ready Collection and features a 56.75-inch wide tabletop that allows you to cut or arrange fabric and patterns. The 9.5-inch wide drop leaf top folds, if less space is needed, when not in use. Our upgraded metal mesh drawers are durable and allow you to see your tools and supplies inside them. A lower shelf below the tabletop and below the drawers can accommodate your larger items. Our sewing machine platform allows you to select the perfect height for your sewing machine base to be flush with the table top. This will keep your fabric flowing seamlessly while sewing. This platform can be adjusted to the top position to be flush with the top. The heavy gauge steel construction and thick top make it a durable table for of use. A 2-inch wide cord management hole keeps your cables organized. If your craft/sewing room is also your office, this table can also be used as a computer desk.

Features
  • Cord Management Hole with Cover:
  • Powder Coated Steel Frame for Durability
  • Six Floor Levelers for Stability
  • Can be used as a Sewing Table, Computer Desk, Multi-Use Craft Table, or Hobby Table
Specifications
  • Color: White & Concrete
  • Top: 47.25 x 23.75 in.
  • Sewing Platform: 23 x 10.75 in.
  • Folding Side Shelf: 9.5 x 23.75 in.
  • Long Bottom Shelf: 27.5 in.
  • Right Lower Shelf: 14 x 19.25 in.
  • Wire Mesh Drawers: 10.5 x 15.75 x 3.5 in.
  • Weight: 66 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.