Shop All Arts & Crafts
Studio Designs
Studio Designs 13149 68 in. Heavy-Duty Metal Museum Display Art Lyre Easel for Canvases; Matte Black - Large
Mfr # 13149
Zoro # G204159457
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Studio Designs
- MFR # 13149
- Zoro # G204159457
- UPC # 17342131491
- Country of Origin China
- Category Arts & Crafts
Description
Simple and Durable, the Heavy- Duty, Steel, Museum Display and Art Lyre Easel by Studio Designs has adjustable canvas clamps that accommodate canvases up to 53 tall. The powder-coated metal frame resists scratches and corrosion and will not break like traditional wooden easels. This portable easel can be used indoors or outdoors and folds to 4 deep for easy storage. It has rubber feet to keep it in place and protect the floor from scratches.
Features- Plastic Knobs for Quick Adjustments
- Rubber Feet Prevent Scratches on Floor
- Folds to 4" Deep for Easy Storage
- Color: Matte Black
- Size: Large
- Wide Bottom Tray: 19.75 x 68 x 2 in.
- Top Clasp to Lock Your Canvas: 6 x 2 in.
- Tall: 3 - 53 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Must Ship Today", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1175)
- AK LTD Suggestion Box, 11-1/2 In x 10-3/4 In (9GVE8)
- AIDATA View-Adjust Rotary Reference Organizer, 10 Display Panels, Gray (FDS031L)
- DECKER TAPE PRODUCTS Label, DL3565, QC PASSED, 2" (DL3565)
- CLI Paint Brush, Fine Camel Hair, Number 12, Aluminum Ferrules PK (LEO73512)
- JACQUARD PRODUCTS Camo Tie Dye Kit (JAC9470)
- CRAYOLA Scribble Scrubbie Pets Backyard Bungalow, 9PK (747428)
- PACON Pacon, WHITE DRAWING PAPER, 78LB, 12 X 18, PURE WHITE, 500/REAM (4812)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Raw Sienna (27518)
- PACON Tagboard, Hw, 24X36, Mla, 100Sh Pk (PAC5126)
- PACON Board, Tag, Hy, 24X36, We, 100Sh Pk (PAC5226)
- Studio Designs