Shop All Table Lamps
Studio Designs
Studio Designs 12013 LED Bar Lamp - Black
Mfr # 12013
Zoro # G103899423
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Studio Designs
- MFR # 12013
- Zoro # G103899423
- UPC # 17342120136
- Country of Origin China
- Category Table Lamps
Description
The contemporary styling of this lamp makes it a great addition to any home or office! It clamps to all Studio Designs tables. The 17.75'' flexible neck enables you to direct light wherever you need it. This Powder Coated Steel lamp features a 12-inch light bar with 28 LED bulbs. Its built-in USB plug allows the lamp to be used with any computer or laptop with a USB Port.Contemporary Styling 28 LED bulbs Powder Coated Steel for Durability 17.75" Flexible Neck for Easy Adjustment 12" Light Bar Clamp Mount Attaches to any Studio Designs Table USB Plug Allows Lamp to be used with any Computer or Laptop with a USB Port Length: 18 Width: 8.5 Height: 2.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI 17w 4000K 24" Strip Light, ST-2-18-840-MV-N (ST-2-18-840-MV-N)
- FEIT ELECTRIC Led Bulb, Specialty, T4 Lamp, 20 W Equivalent, G8.6 Lamp Base, Dimmable, Clear (GY8.6/LED/CAN)
- HYGRADE 50W ED17 HID Light Bulb - Medium Base - Clear Finish (S5854)
- SATCO 12W LED DW LP Regress Baffle DL 6 in. Rnd - Starfish IOT Tunable White and RGB 120V 90 CRI White (S11566)
- ALL THE RAGES All The RagesFlexible Gooseneck LED Clip Light Black (LD2005-BLK)
- LIMELIGHTS Stick Lamp with Charging Outlet, Blue (LT2024-BLU)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside USB Port Feature Metal Table Lamp, White, White Drum Fabric Shade (CWT-2011-WO)
- PATIO LIVING Patio Living Concepts 56077 30 x 2 in. Malibu Outdoor Table Lamp with Bronze Resin Body & Natural Canvas Sunbrella Shade Cover (56077)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp OffWhite with White Shade (LT2072-OFF)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Table Lamp Two Pack Set, Matching Drum Fabric Shade, Off White (CWT-2005-OF-2PK)
- HASTINGS HOME Blue Glass Lamp Open Base Table Light, LED Bulb and Shade-Modern Decorative Lighting for Coastal (194365UKB)
- Studio Designs Table Lamps