Studio Designs

Studio Designs 10074 Light Pad Metal Support Bars - Black


product price: $23.15
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
Need to use a light pad for your drawing or drafting? The Light Pad Metal Support Bars in Black attach to the back of Studio Designs' glass top tables, suspending the light pad underneath, securing placement, and preventing scratching. For use with any 6'' x 9'' or 9'' x 12'' light pads. Includes set of self-tapping screws. Designed for used with Futura Craft Station in Black/Clear Glass #10072 and Futura Jr. Craft Station in Black/Clear Glass #10092. Also compatible with Studio Designs' Futura Craft Station in Silver/Blue Glass #10050, Vision Craft Station #10053, Vision 2-Piece Craft Center #10055 and Folding Craft Station in Silver/Blue Glass #13220.
  • Overall Dimensions: 23.5"L x 1.25"W x .25"H Thick X 2 Bars
  • For use in attaching 6" x 9" & 9" x 12" Light Pads to Studio Designs Futura Craft Station #10072 and Futura Jr Craft Station #10092
  • Length: 25
  • Width: 1.75
  • Height: 1