Studio Designs

Studio Designs 10072 Futura Craft Station - Black - Clear Glass


product price: $256.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The perfect multi-functional contemporary table: Studio Designs' Futura Craft Station is great for drafting, drawing, or crafting on its large tempered safety-glass work surface. The table top angle adjusts up to 35 degrees. Features include a large pencil drawer, 4 removable side trays for supplies, and 3 slide-out drawers for additional storage (mounts on either side of the table). A 24" pencil ledge slides up and locks into place if you'd rather keep pens, pencils, or brushes on the table top. Constructed of heavy gauge, powder-coated steel for durability and 4 floor levelers for stability. Available styles: Silver/Blue Glass, Black/Black, Black/White, Black/Clear Glass. Main work surface: 38''W x 24''D. Pencil drawer dimensions: 9.5'' x 28''. Overall dimensions: 43"W x 24"D x 31.5"H. (Additional item accessory sold separately: Futura Leg Extensions in Silver #10051 and Black #10073)
  • Table Overall Dimensions:43"W x 24"D x 31.5"- 45"H
  • Main Work Surface 38" x 24"
  • Tempered Clear Safety Glass Top
  • Can be used as a Light Table
  • Top Angle adjustment Up to 35 Degrees
  • 3 Plastic Molded Slide Out Drawers for Storage which can be mounted on left or right side of table
  • Four Removable Side Trays for Supplies
  • 9.5" x 28" Pencil Storage Drawer
  • Heavy Gage Steel Construction for Durability
  • (4) Floor Levelers for Stability
  • 24" Slide Up Pencil Ledge
  • Length: 58
  • Width: 26
  • Height: 5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.