Shop All Desks
Studio Designs
30 in D, 48 in W, 33 in H, Black, Walnut
Mfr # 410380
Zoro # G203899231
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 30 in
- Overall Height 33 in
- Color Black, Walnut
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Studio Designs
- MFR # 410380
- Zoro # G203899231
- UPC # 17342103801
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 48 in |
Overall Depth | 30 in |
Overall Height | 33 in |
Work Surface Depth | 30 in |
Work Surface Width | 48 in |
Details
Item | Activity Table |
Color | Black, Walnut |
Assembled/Unassembled | Unassembled |
Adjustable | Yes |
Shape | Rectangle |
Base Finish | Powder Coated |
Includes | (1) Top; (2) Leg Frame; (2) Leg; (1) Rear Panel; (4) Floor Leveler; (2) Adjustment Knob; (8) 32mm Allen Bolt; (4) 12mm Allen Bolt; Allen Wrench |
Edge Type | T-Mold |
Base Included | Yes |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- TUHOME Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, 2 Door, Espresso (MLV4444)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J563)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- HON 14.63 in D, 36" W, 37.13" H, Mahogany, Woodgrain Laminate (H105292.NN)
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- SWIVEL Grommet Desk Adj 2-3/8In 61610 (SW109326)
- REGENCY Regency Marque Single-Unit Reception Curved Desk Workstation “72W x 32D” - Mahogany (77290MH)
- BOSS Bridge 42"Wx24"Dx29.5"H, Mahogany (N197-M)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110889-32)
- BESTAR Norma L-Shaped Desk, Walnut Grey & White (181420-000035)
- Studio Designs Desks