Shop All Hydraulic Check Valves
Stucchi
VU Series Check Valves: 10 GPM, SAE 6 Port Size
Mfr # 452205
Zoro # G303534308
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size - Hydraulic Valves SAE 6
- Check Valve Opening Pressure 5 PSI
- Max. Flow - Hydraulic Valves 10
- Max. Pressure - Hydraulic Valves 5000 PSI
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stucchi
- MFR # 452205
- Zoro # G303534308
- UPC # 615986057896
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Port Size - Hydraulic Valves | SAE 6 |
Details
Check Valve Opening Pressure | 5 PSI |
Max. Flow - Hydraulic Valves | 10 |
Max. Pressure - Hydraulic Valves | 5000 PSI |
Weight | 2.43 lbs |
Description
Valve inline check 10 gpm sae 6 vuz 38 sae 5 psi cracking pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M500 (7M500)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 3 B 50 SD (3 B 50 SD)
- PRINCE Rod End Clevis (100000577)
- GPI 123504-1 Anti-Siphon Vent Kit- (123504-1)
- STUCCHI Stucchi Vu Series Check Valves: 18 Gpm, Sae #8 Port Size, 5 Lbs (452206)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MOMF-5)
- SANITUBE Check Valve T316L With Ptfe Ball, EPDM S (45BY6-300)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MFMO-5)
- BAILEY HYDRAULICS Stucchi Inline Check Valve 30 Gpm, 4285 PSI, 5 PSI, Sae 12 Ports, 452207 (452207)
- PARKER Check Valve, 1.93" L x 0.88" W x 0.88" H (DT-500-MOMS-5)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MOMF-5)
- Stucchi Hydraulic Check Valves