Shop All Hydraulic Quick Couplers
Stucchi
Stucchi Quicker Coupler 4714 PSI, 1/2 NPT, 1/2 NPT Flat Face Female
Mfr # 237425
Zoro # G2649487
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 4714 PSI
- Type Inventory Item
- Weight 1.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stucchi
- MFR # 237425
- Zoro # G2649487
- Country of Origin United States
- Category Hydraulic Quick Couplers
Details
Max. Pressure | 4714 PSI |
Type | Inventory Item |
Weight | 1.3 lbs |
Description
ISO 16028 Female Connect Under Pressure style Flat Face where pressure is present on one side. Additional sizes and styles available upon request.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Agricultural Ball Bearing, 0.515-in. Bore Dia., 40mm Outside Dia., 12mm Outer Ring Width (203KRR5)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase, Tank Type: Horizontal (318HL)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- INTERSTATE PNEUMATICS Brass Button Valve 1/4 Inch x 1/4 Inch Female NPT (VBT44)
- STUCCHI Stucchi Quicker Coupler 3000 PSI, 1 NPT, 1 Wing Style Female (237328)
- STUCCHI Quick Couplers (Flat Face): 3571 PSI, 3/4 NPT Female Thread, 3/4 in. Flat Face NPT Male (237317)
- STUCCHI Quick Coupler: 4714 PSI, 1/2 NPT Female Thread, 1/2 in. Flat Face NPT Male (237450)
- STUCCHI Quick Couplers (VEP Series - Flat Face): 7975 PSI, 1/2 in. Body Female (237502)
- STUCCHI Quick Coupler, 1/2" NPT Female (237304)
- STUCCHI Stucchi Quick Coupler 4285 PSI, 3/8 NPT, 1/2 NPT Flat Face, 237310 (237310)
- EATON AEROQUIP Dust Cap, 3/4", Push On, Vinyl (5657-12)
- Stucchi Hydraulic Hoses & Fittings