Shop All Hydraulic Quick Couplers
Stucchi
Stucchi Quick Coupler 7250 PSI, 1" Body Male, 237507
Mfr # 237507
Zoro # G2513492
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 7250 PSI
- Type Inventory Item
- Weight 0.76 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stucchi
- MFR # 237507
- Zoro # G2513492
- Country of Origin United States
- Category Hydraulic Quick Couplers
Details
Max. Pressure | 7250 PSI |
Type | Inventory Item |
Weight | 0.76 lbs |
Description
The ultimate solution for hydraulic circuit applications subject to high pressure impulses and circuits which experience high residual or trapped pressure in a line. Couplings can be connected and disconnected with high residual pressure (Bar/3625 PSI BOTH SIDES up to 250). Thread coupling system eliminates brinelling and premature leakage. Saves time changing tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X02X04)
- JASON INDUSTRIAL 1/2X58 Blk Rubb V-Belt (A56)
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- SMITTYS SUPPLY 14OZ 2 MP Lith Grease (SUS 66)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Male (237451)
- STUCCHI Stucchi Quicker Coupler 4714 PSI, 1/2 NPT, 1/2 NPT Flat Face Female (237425)
- STUCCHI Quick Coupler, 1/2" NPT Female (237304)
- STUCCHI Stucchi Quicker Coupler 3000 PSI, 1 NPT, 1 Wing Style Female (237328)
- STUCCHI Quick Couplers (VEP Series - Flat Face): 7975 PSI, 1/2 in. Body Female (237502)
- STUCCHI Quick Couplers (Wing Nut style): 3000 PSI, 3/4 NPT Female Thread, 3/4 in. Wing Style Male (237327)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (PEAN4-4M)
- Stucchi Hydraulic Quick Couplers