Shop All Hydraulic Quick Couplers
Stucchi
Stucchi Quick Coupler 4285 PSI, 3/8 NPT, 1/2 NPT Flat Face, 237310
Mfr # 237310
Zoro # G2517920
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3571 PSI
- Weight 0.45 lbs
- Type Inventory Item
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stucchi
- MFR # 237310
- Zoro # G2517920
- Country of Origin United States
- Category Hydraulic Quick Couplers
Details
Max. Pressure | 3571 PSI |
Weight | 0.45 lbs |
Type | Inventory Item |
Description
Flat Face style for hydraulic tools & other applications. ISO 16028 Flat face style. Additional sizes and styles available upon request. Higher pressures available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME WEDGE VBelt, 5VX, 0625 x 867in OC (5VX867)
- CLIMAX METAL PRODUCTS C-168 Set Screw Collar (C-168)
- SOLBERG Silencer, 1 MNPT Out, 42 Max CFM (SLCRT100)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MET5)
- STUCCHI Quick Couplers (VEP Series - Flat Face): 7975 PSI, 1/2 in. Body Female (237502)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Female (237426)
- STUCCHI Quick Coupler, 1/2" NPT Female (237304)
- STUCCHI Quick Couplers (Flat Face): 3571 PSI, 3/4 NPT Female Thread, 3/4 in. Flat Face NPT Male (237317)
- STUCCHI Quick Coupler: 4714 PSI, 1/2 NPT Female Thread, 1/2 in. Flat Face NPT Male (237450)
- STUCCHI Quick Coupler: 2750 PSI, 1 1/4 NPT Female Thread, 1 1/4 in. Wing Style Female (237330)
- HANSEN Dust Cap, 3/8", Push On, Vinyl (PPDC3HK)
- Stucchi Hydraulic Hoses & Fittings