Shop All Hydraulic Quick Couplers
Stucchi
Stucchi Quick Coupler 3571 PSI, 3/4 NPT, 3/4 Sae Flat Face, 237315
Mfr # 237324
Zoro # G2651176
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3571 PSI
- Type Inventory Item
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stucchi
- MFR # 237324
- Zoro # G2651176
- Country of Origin United States
- Category Hydraulic Quick Couplers
Details
Max. Pressure | 3571 PSI |
Type | Inventory Item |
Description
Skid Steer & attachments fits Bobcat, John Deere, Caterpillar and more! ISO 16028 Flat face style. Additional sizes and styles available upon request. Higher pressures available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.90" OD (5V594)
- MILLENNIUM FILTER ZX-43-1105 direct interchange for COMPAIR-43-1105 (ZX-43-1105)
- DAYTON AC Gearmotor, 13 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD92)
- GATES PowerGrip Timing Belts, 130XL025 (130XL025)
- STUCCHI Stucchi Quick Coupler 4285 PSI, 3/8 NPT, 1/2 NPT Flat Face, 237310 (237310)
- STUCCHI Quick Couplers (VEP Series - Flat Face): 7975 PSI, 1/2 in. Body Female (237502)
- STUCCHI Stucchi Quicker Coupler 3000 PSI, 1 NPT, 1 Wing Style Female (237328)
- STUCCHI Stucchi Quicker Coupler 4714 PSI, 1/2 NPT, 1/2 NPT Flat Face Female (237425)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Male (237451)
- STUCCHI Quick Couplers (Flat Face): 3571 PSI, 3/4 NPT Female Thread, 3/4 in. Flat Face NPT Male (237317)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-18 Thread Size (PN354F)
- Stucchi Hydraulic Quick Couplers