Shop All Hydraulic Quick Couplers
Stucchi
Quick Couplers (VEP Series - Flat Face): 7975 PSI, 1/2 in. Body Female
Mfr # 237502
Zoro # G503534696
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 7975 PSI
- Weight 0.76 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stucchi
- MFR # 237502
- Zoro # G503534696
- UPC # 615986057513
- Country of Origin United States
- Category Hydraulic Quick Couplers
Details
Max. Pressure | 7975 PSI |
Weight | 0.76 lbs |
Description
The STUCCHI VEP Series Quick Coupler is a flat face female coupler with a 1/2 in. body. It has a maximum pressure of 7975 PSI and a weight of 0.76 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MOR HEX HEAD PLUG (6408-12)
- DAYTON Motor Start Capacitor, 72-88 MFD, Round (2MEL4)
- TRITAN Thrust Washer, dia. 0.625in, 0.06in. Thick (TRB1018)
- DAYTON 4L320 V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320)
- STUCCHI Stucchi Quicker Coupler 3000 PSI, 1 NPT, 1 Wing Style Female (237328)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Female (237426)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Male (237451)
- STUCCHI Stucchi Quick Coupler 4285 PSI, 3/8 NPT, 1/2 NPT Flat Face, 237310 (237310)
- STUCCHI Quick Coupler, 1/2" NPT Female (237304)
- STUCCHI Quick Coupler: 4714 PSI, 1/2 NPT Female Thread, 1/2 in. Flat Face NPT Male (237450)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/2"-11-1/2 Thread Size, H Series (PHC24-24FV)
- Stucchi Hydraulic Quick Couplers