Shop All Hydraulic Quick Couplers
Stucchi
Quick Coupler: 4714 PSI, 1/2 NPT Female Thread, 1/2 in. Flat Face NPT Male
Mfr # 237450
Zoro # G203534682
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 4714 PSI
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stucchi
- MFR # 237450
- Zoro # G203534682
- UPC # 615986057490
- Country of Origin United States
- Category Hydraulic Quick Couplers
Details
Max. Pressure | 4714 PSI |
Weight | 1 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (211307)
- SPEEDAIRE Muffler, PK20 (TTR8215020G)
- CLIMAX METAL PRODUCTS C-150-BO Set Screw Collar (C-150-BO)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 5/8 In (QT58)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Female (237426)
- STUCCHI Stucchi Quick Coupler 4285 PSI, 3/8 NPT, 1/2 NPT Flat Face, 237310 (237310)
- STUCCHI Quick Coupler, 1/2" NPT Female (237304)
- STUCCHI Stucchi Quicker Coupler 4714 PSI, 1/2 NPT, 1/2 NPT Flat Face Female (237425)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Male (237451)
- STUCCHI Quick Couplers (Flat Face): 3571 PSI, 3/4 NPT Female Thread, 3/4 in. Flat Face NPT Male (237317)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S75-4)
- Stucchi Hydraulic Hoses & Fittings