Shop All Hydraulic Quick Couplers
Stucchi
Quick Coupler, 3/8" Fmle, 3/8"NPTF Flt Fce
Mfr # 237308
Zoro # G6329677
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 4285 PSI
- Type Inventory Item
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stucchi
- MFR # 237308
- Zoro # G6329677
- Country of Origin Italy
- Category Hydraulic Quick Couplers
Details
Item | Quick Coupler,3/8" Fmle,3/8"NPTF Flt Fce |
Max. Pressure | 4285 PSI |
Type | Inventory Item |
Description
Quick Coupler,3/8 In. Fmle,3/8 In.NPTF Flt Fce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/3V560 Banded V-Belt, 56-5/8" Outside Length, 3/4" Top Width, 2 Ribs (11X905)
- MIDWEST FASTENER #80 Offset Conn Link 3PK (38865)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1610, 1/2in (40BTL21H)
- WESTWARD Collet, 1/8 In (PN5ZL14016G)
- STUCCHI Quick Coupler: 4714 PSI, 1/2 NPT Female Thread, 1/2 in. Flat Face NPT Male (237450)
- STUCCHI Stucchi Quicker Coupler 3000 PSI, 1 NPT, 1 Wing Style Female (237328)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Female (237426)
- STUCCHI Quick Couplers (Flat Face): 3571 PSI, 3/4 NPT Female Thread, 3/4 in. Flat Face NPT Male (237317)
- STUCCHI Stucchi Quicker Coupler 4714 PSI, 1/2 NPT, 1/2 NPT Flat Face Female (237425)
- STUCCHI Quick Couplers (VEP Series - Flat Face): 7975 PSI, 1/2 in. Body Female (237502)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVEAN4-4F)
- Stucchi Hydraulic Hoses & Fittings