Shop All Hydraulic Quick Couplers
Stucchi
Quick Coupler, 1/2" Femle, 3/4" SAE F Thrd
Mfr # 237322
Zoro # G6329683
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3571 PSI
- Type Inventory Item
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stucchi
- MFR # 237322
- Zoro # G6329683
- Country of Origin Italy
- Category Hydraulic Quick Couplers
Details
Item | Quick Coupler,1/2" Femle,3/4" SAE F Thrd |
Max. Pressure | 3571 PSI |
Type | Inventory Item |
Description
Quick Coupler,1/2 In. Femle,3/4 In. SAE F Thrd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Muffler, 2 In Fnpt In (SLCR-200)
- DAYTON Gearbelt, HT, 100 Teeth, Length 800 mm (1DHW8)
- TB WOODS G-Flex Grid Coupling, Horiz, Seals/Hdwe, 1050T10 (1050T10PKT)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Stainless Steel, 0.50-in. x 40mm x 12mm (SS6203X1/2 2RS FM222)
- STUCCHI Quick Couplers (VEP Series - Flat Face): 7975 PSI, 1/2 in. Body Female (237502)
- STUCCHI Stucchi Quicker Coupler 3000 PSI, 1 NPT, 1 Wing Style Female (237328)
- STUCCHI Stucchi Quicker Coupler 4714 PSI, 1/2 NPT, 1/2 NPT Flat Face Female (237425)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Male (237451)
- STUCCHI Quick Couplers (Flat Face): 3571 PSI, 3/4 NPT Female Thread, 3/4 in. Flat Face NPT Male (237317)
- STUCCHI Quick Couplers (Wing Nut style): 3000 PSI, 3/4 NPT Female Thread, 3/4 in. Wing Style Male (237327)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML4KP26)
- Stucchi Hydraulic Hoses & Fittings