Shop All Lab Hot Plates
Stuart
Stirring Hot Plate, Digital, Square, 230V
Mfr # 04806-37
Zoro # G5525327
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Material Aluminum
- Number of Stirring Positions 1
- Temp. Range (C) 325 Degrees
- Load Capacity - Metric 20 L
- Speed 50 to 1400 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stuart
- MFR # 04806-37
- Zoro # G5525327
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Overall Length | 11.8 in |
Overall Width | 7 in |
Plate Length | 5 7/8 in |
Plate Width | 5 7/8 in |
Overall Height | 3 5/8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) 325 Degrees , Temp. Range (F) 41 Degrees to 662 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Speed 50 to 1400 rpm, Voltage 230V AC, 700 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker Set, Glass (BGSET5)
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity Kit, 1 Drop- 80ppm (TK5050-Z)
- ULTRATECH UltraTech 9457 Ultra-Filter Sock®, Sediment Removal, 9' x 7" x 4" (9457)
- AVEN Pen Type Pocket Microscope, 50x, w/Led (26800C-551)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- OHAUS Mini Hotplate, Fixed Temp, HSMNHP4CFT (OH-30392031)
- Stuart Lab Heaters