Shop All Lab Hot Plates
Stuart
Stirring Hot Plate, Digital, Square, 120V
Mfr # 04806-66
Zoro # G5527944
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 50 to 1400 rpm
- Overall Length 11.8 in
- Overall Height 3 5/8 in
- Watts 700 W
- Load Capacity - Metric 20 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stuart
- MFR # 04806-66
- Zoro # G5527944
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Overall Length | 11.8 in |
Overall Height | 3 5/8 in |
Overall Width | 7 in |
Plate Width | 5 7/8 in |
Plate Length | 5 7/8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) 325 Degrees , Temp. Range (F) 41 Degrees to 662 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Speed 50 to 1400 rpm, Includes Timer No, Voltage 120V AC, 700 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 50W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator (LED-50WY)
- WHEATON BOD Bottle Stopper, PK12 (227672)
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- GLOBE SCIENTIFIC Hotplate, Digital, 550C Maximum Temperature, 7 x 7 inch glass ceramic top plate, 100-120v, 50-60Hz (GHS-550H)
- OHAUS Mini Hotplate, HSMNHP4CAL (OH-30392010)
- Stuart Lab Hot Plates