Shop All Lab Hot Plates
Stuart
Stirring Hot Plate, Ceramic, Square, 230V
Mfr # 04806-83
Zoro # G6414677
Free Shipping & Returns
$1,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity - Metric 20 L
- Overall Height 3 5/8 in
- Temp. Range (C) 450 Degrees
- Plate Shape Rectangular
- Plate Width 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stuart
- MFR # 04806-83
- Zoro # G6414677
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Overall Height | 3 5/8 in |
Plate Width | 5 7/8 in |
Plate Length | 5 7/8 in |
Overall Length | 11.8 in |
Overall Width | 7 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) 450 Degrees , Temp. Range (F) 842 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Speed 50 to 1250 rpm, Voltage 230V AC, 500 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6522)
- LAB SAFETY SUPPLY Pipette Transfer, 15mL, PK500 (21F230)
- LOVIBOND Samble Cuvettes, For Turbidmeter, Pk3 (194290)
- DUNWELL TECH - DINO LITE Dino-Lite Handheld Microscope with MicroTouch, 1.3 MP, 10x - 50x, 220x (AM4111T)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- Stuart Lab Heaters