Shop All Lab Hot Plates
Stuart
Stirring Hot Plate, Ceramic, Square, 230V
Mfr # 04806-81
Zoro # G6416716
Free Shipping & Returns
$1,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Plate Length 5 7/8 in
- Temp. Range (C) 450 Degrees
- Load Capacity - English 5.3 gal
- Load Capacity - Metric 20 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stuart
- MFR # 04806-81
- Zoro # G6416716
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Plate Length | 5 7/8 in |
Overall Height | 3 5/8 in |
Overall Width | 7 in |
Overall Length | 11.8 in |
Plate Width | 5 7/8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) 450 Degrees , Temp. Range (F) 842 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Speed 50 to 1250 rpm, Voltage 230V AC, 500 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558)
- OAKTON PH ELECTRODE DOUBLE JUNCTION COLE PARMER (WD-35816-72)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- EXACT Exact Micro 20 W/ Bluetooth Photometer (486700-BT)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- WENSECO Hot Plate, Industrial 12"x12"x.5" Anodized Aluminum Plate, Dig Control (HP1212)
- WENSECO Hot Plate, Ind Low Profile 6"x6"x.5" Anodized Alum Plate, Dig Control (HP66OZ)
- Stuart Lab Hot Plates