Shop All Lab Hot Plates
Stuart
Stirring Hot Plate, Ceramic, Square, 230V
Mfr # 04806-43
Zoro # G5524383
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stirring Positions 1
- Overall Width 7 in
- Plate Shape Rectangular
- Plate Length 5 7/8 in
- Overall Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stuart
- MFR # 04806-43
- Zoro # G5524383
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Overall Width | 7 in |
Plate Length | 5 7/8 in |
Overall Height | 3 5/8 in |
Overall Length | 11.8 in |
Plate Width | 5 7/8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) 450 Degrees , Temp. Range (F) 41 Degrees to 642 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Speed 50 to 1250 rpm, Voltage 230V AC, 500 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 250mL, PMP (TPX) (601545-1)
- RESINTECH 25 Micron, 4.5 in O.D., Neutralization/Taste Cartridge (AF-20-4210-BB)
- CAFRAMO Stand Rod (ROD-48)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- Stuart Lab Hot Plates