Shop All Lab Hot Plates
Stuart
Stirring Hot Plate, Al., Square, 230V
Mfr # 04806-39
Zoro # G6416786
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 50 to 1400 rpm
- Overall Width 7 in
- Voltage 230V AC
- Digital/Analog Digital
- Load Capacity - English 5.3 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stuart
- MFR # 04806-39
- Zoro # G6416786
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Overall Width | 7 in |
Plate Width | 5 7/8 in |
Overall Height | 3 5/8 in |
Plate Length | 5 7/8 in |
Overall Length | 11.8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) 325 Degrees , Temp. Range (F) 617 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Speed 50 to 1400 rpm, Voltage 230V AC, 700 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Miconazole, 1 G (M81030-1.0)
- 3B SCIENTIFIC pH - Indicator Test Sticks, pH 0-14 (1003794)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 1mL, Pk12 (5PTC7)
- MOTHERS Ca Gold Synth Wax 160Z (05716)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- Stuart Lab Hot Plates