Shop All Lab Hot Plates
Stuart
Stirring Hot Plate, Al., Square, 120V
Mfr # 04806-38
Zoro # G6417748
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity - English 5.3 gal
- Variable Speed No
- Temp. Range (C) 325 Degrees
- Plate Shape Rectangular
- Overall Length 11.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stuart
- MFR # 04806-38
- Zoro # G6417748
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Overall Length | 11.8 in |
Plate Width | 5 7/8 in |
Plate Length | 5 7/8 in |
Overall Width | 7 in |
Overall Height | 3 5/8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) 325 Degrees , Temp. Range (F) 617 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Speed 50 to 1400 rpm, Includes Timer No, Voltage 120V AC, 700 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE CLAMP TUB 3/4 IN ACETAL BEL-AR, PK6 (F18229-0000)
- HEATHROW SCIENTIFIC GUSTO Centrifuge Package, Max. Speed 12,500 rpm (HS10050)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 200uL, PK960 (150820)
- DYNA-GLO Replacement Thermocouple For Lp Convection Heater (1130/1396-210)
- STUART Hot Plate, Digital, Round, 110V (04661-23)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- OHAUS Mini Hotplate, Fixed Temp, HSMNHP4CFT (OH-30392031)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- Stuart Lab Hot Plates