Shop All Lab Incubators
Stuart
Shaking Incubator Rack, 16 x 30 mL tubes
Mfr # 79520-99
Zoro # G7302952
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stuart
- MFR # 79520-99
- Zoro # G7302952
- Country of Origin United Kingdom
- Category Lab Incubators
Details
Item | Shaking Incubator Rack,16 x 30 mL tubes |
Description
Shaking Incubator Rack,16 x 30 mL tubes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODGE GLASS COVER 10.25"" (GL10)
- GLOBE SCIENTIFIC Transfer Pipet, 6.0mL, 225mm, PK5000 (139030)
- DIGI-SENSE Traceable Robo Thermom w/Calibration, +/ (90205-25)
- RPI Lithium Chloride, 500g (L45000-500.0)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- QUINCY LAB Compact Lab Incubator, 2.0 Cubic Ft (112140)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- BEING SCIENTIFIC Incubator (BIT-16)
- QUINCY LAB Lab Oven, 1200 Watts (30200)
- CORNING Heating Block, Holds 20x13mm Tubes (246208)
- BEING SCIENTIFIC Incubator (BIF-200)
- Stuart Lab Incubators