Shop All Lab Incubators
Stuart
Shaking Incubator Rack, 12 x 50 mL tubes
Mfr # 79520-98
Zoro # G7313267
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stuart
- MFR # 79520-98
- Zoro # G7313267
- Country of Origin United Kingdom
- Category Lab Incubators
Details
Item | Shaking Incubator Rack,12 x 50 mL tubes |
Description
Shaking Incubator Rack,12 x 50 mL tubes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- THERMCO Hydrometer, API, 0.2 (GW2502C)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK1000 (111568)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- CORNING Heating Block, Holds 5x50ml Tubes (246213)
- BENCHMARK SCIENTIFIC Regulator For Co2 Incubator (H2300-REG)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- BEING SCIENTIFIC Incubator (BIT-120)
- BENCHMARK SCIENTIFIC Mini Co2 Incubator, 100 to 240V, 115V (H2300-HC2)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Microbiological Incubat (51028065)
- Stuart Lab Incubators