Shop All Centrifuges
Stuart
Microcentrifuge, 4.3" W x 7.8" H, Black
Mfr # 17414-70
Zoro # G7350385
Free Shipping & Returns
$383.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated No
- Programmable No
- Color Black
- Adapters Included - Centrifuges (8) 0.5mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stuart
- MFR # 17414-70
- Zoro # G7350385
- Country of Origin China
- Category Centrifuges
Dimensions
Overall Width | 7 3/4 in |
Maximum Test Tube Size | 2 mL |
Overall Height | 4 1/4 in |
Overall Depth | 7 1/4 in |
Rotor Dia. | 3.5 in |
Rotor Diameter | 3 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 6 x 0.2mL, Max. Speed - Lab Equipment 8,500 RPM, Lab Rotor Type Angled, Fixed, Speed Control Fixed, Programmable No, Display None, Adapters Included (8) 0.5 mL, Lab Rotor Material Delrin(R) (POM), Rotor Dia. 3.5 in, Overall Depth 7 1/4 in, Overall Height 4 1/4 in, Overall Width 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 125mm, PK100 (1827-125)
- AQUAPHOENIX SCIENTIFIC Total Hardness T Kit, 2 Or 10 Ppm/25 mL (TK3051-Z)
- UNITED SCIENTIFIC Mini Projectile Launcher (MPL001)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- INGERSOLL-RAND Rotor, 231-53 (IRT231-53)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- VELAB Digital Tabletop Centrifuge (VE-4000)
- GLOBE SCIENTIFIC Centrifuge, Micro, 24-Place, High Speed, (GCM-24-UK)
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- Stuart Centrifuges