Shop All Stirrers
Stuart
Magnetic Stirrer, Digital, 220V, 0.14A
Mfr # 04661-30
Zoro # G7239024
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digital
- Plug Style - Lab Equipment Standard
- Voltage 110V
- Plate Shape Round
- Amps 0.14 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 3 in |
Overall Length | 10 5/8 in |
Plate Dia. | 13.5 in |
Overall Width | 6 7/8 in |
Plate Width | 5 1/4 in |
Plate Diameter | 5 1/4 in |
Plate Length | 5 1/4 in |
Description
Magnetic Stirrer, Plate Shape Round, Plate Length 5 1/4 in, Plate Width 5 1/4 in, Plate Dia. 13.5 in, Plate Material Aluminum, Load Capacity - Metric 20 L, Speed Range 100 to 1800 rpm, Number of Stirring Positions 1, Voltage 110V, Display Digital, Amps 0.14 A, Watts 30 W, Includes Timer Yes, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 3 in, Overall Length 10 5/8 in, Overall Width 6 7/8 in, Plug Style - Lab Equipment Standard, Variable Speed No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- ESCALI Escali L125 Maximum Precision Digital Lab Scale, 125g x 0.01g, Stainless Steel Removable Top (L125)
- GLOBE SCIENTIFIC Freeze Box, 64 Place, Cardboard (3094Y-1)
- DIGI-SENSE Traceable Lollipop Wtr-Resistant Thermom (90205-05)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temperature, 5.5 x 5.5 (GHS-380HS-UK-EU)
- COLE PARMER Magnetic Stirrer, Digital, Polyester, 1/2"H (84003-71)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/10 hp, 120V AC (MODEL 6000)
- AMERCAREROYAL Royal 5.5" Wood Coffee Stirrers, PK1000 (R810)
- BENCHMARK SCIENTIFIC One line Propeller, Stainless Steel, for (IPS2050-P-S1)
- Stuart Lab Mixing & Blending