Shop All Lab Hot Plates
Stuart
Hot Plate, Digital, Round, 220V
Mfr # 04661-24
Zoro # G6419753
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220V AC
- Overall Width 6 7/8 in
- Load Capacity - Metric 20 L
- Overall Length 27 in
- Temp. Range (C) 5 Degrees to 40 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stuart
- MFR # 04661-24
- Zoro # G6419753
- Country of Origin China
- Category Lab Hot Plates
Dimensions
Overall Width | 6 7/8 in |
Overall Length | 27 in |
Plate Dia. | 5.3 in |
Overall Height | 3 in |
Plate Length | 5 1/4 in |
Plate Width | 5 1/4 in |
Overall Depth | 10 5/8 in |
Plate Diameter | 5 3/8 in |
Description
Hot Plate, Temp. Range (C) 5 Degrees to 40 Degrees , Temp. Range (F) 41 Degrees to 104 Degrees , Plate Length 5 1/4 in, Plate Width 5 1/4 in, Plate Dia. 5.3 in, Plate Shape Round, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 in, Overall Length 27 in, Overall Width 6 7/8 in, Number of Stirring Positions 1, Variable Speed No, Includes Timer Yes, Voltage 220V AC, 600 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Immersion Temp Probe, 32 to 212 Deg F (WD-35613-05)
- EZRED HYDROMETER EZ RED BATTERY (EZSP101)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- STUART Hot Plate, Digital, Round, 110V (04661-23)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- BENCHMARK SCIENTIFIC Hot Plate, Square, Plate 10" L x 10" W (H3710-H-E)
- Stuart Lab Hot Plates