Shop All Lab Hot Plates
Stuart
Hot Plate, Digital, Round, 110V
Mfr # 04661-23
Zoro # G3168106
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Temp. Range (F) 41 Degrees to 104 Degrees
- Load Capacity - Metric 20 L
- Watts 600 W
- Temp. Range (C) 5 Degrees to 40 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stuart
- MFR # 04661-23
- Zoro # G3168106
- Country of Origin China
- Category Lab Hot Plates
Dimensions
Overall Length | 27 in |
Overall Height | 3 in |
Plate Dia. | 5.31 in |
Overall Width | 6 7/8 in |
Plate Diameter | 5 3/8 in |
Overall Depth | 10 5/8 in |
Plate Length | 5 1/4 in |
Plate Width | 5 1/4 in |
Description
Hot Plate, Temp. Range (C) 5 Degrees to 40 Degrees , Temp. Range (F) 41 Degrees to 104 Degrees , Plate Length 5 1/4 in, Plate Width 5 1/4 in, Plate Dia. 5.31 in, Plate Shape Round, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 in, Overall Length 27 in, Overall Width 6 7/8 in, Number of Stirring Positions 1, Variable Speed No, Auto Shutoff No, Includes Timer Yes, Voltage 115V AC, 600 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Slide Rack and Handle, Cap. 50 Slides, PK3 (900404)
- VIEWTAINER 3 in. W X 8 in. H Slit Top Container Plastic Red (CC27508)
- BRADY Laboratory Liner Wh Pp 24X24, Pk10 (MS-915WH)
- OAKTON Buffer Solution, pH, 1.68, 1 Pt (00654-01)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- GLOBE SCIENTIFIC Hotplate, Digital, 550C Maximum Temperature, 7 x 7 inch glass ceramic top plate, 100-120v, 50-60Hz (GHS-550H)
- Stuart Lab Heaters